
Self-Laminating Label Cassettes, 1 x 2-1/4"
Item #: 72747
Cat #: S100X225VAC
UPC: 074983353064
to view pricing and more.
Documents & Guides
P1 ™ self-laminating label cassette, 1.00" W x 2.25" L, 8 – 4 AWG wire/cable, Category 6 FTP and Category 6A/10Gig cable, white print-on area, vinyl, clear/white, 125 labels/cassette, 1 pc. package quantity.
Overview
P1 ™ self-laminating label cassette, 1.00" W x 2.25" L, 8 – 4 AWG wire/cable, Category 6 FTP and Category 6A/10Gig cable, white print-on area, vinyl, clear/white, 125 labels/cassette, 1 pc. package quantity.
P1 Cassette, Self-Laminating Label, Vinyl, 1 Inch Wide x 2.25 Inches High, 0.75 Inch Print-On Area, Clear/White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Adhesive labels for wire/cable identification include a colored print-on area and clear overlaminate.
Also known as: 074983353064, S100X225VAC
Specifications
| Length: | 2 1/4 in |
| Type: | Self-Laminating, Label |
| Width: | 1 in |
| Material: | Vinyl |
| Color: | White |
| Length: | 2 1/4 in |
| Width: | 1 in |
| Color: | White |
| Type: | Self-Laminating, Label |
| Material: | Vinyl |