Bonding Mid Clamp Assembly

Item #: 727610

Cat #: 242-02051

UPC:

to view pricing and more.
Documents & Guides
Bonding Mid Clamp Assembly, 1.31" - 1.77", Clear Anodized Aluminum.

Overview

Bonding Mid Clamp Assembly, 1.31" - 1.77", Clear Anodized Aluminum.
Also known as: 242-02051

Specifications

Diameter Range: 1.310 - 1.770 in
Diameter Range: 1.310 - 1.770 in