30MM ILLUMINATED

Item #: 72762

Cat #: 800T-FXNQ24GA

UPC: 662468580731

to view pricing and more.
Documents & Guides
AB 800T-FXNQ24GA 30MM ILLUMINATED

Overview

AB 800T-FXNQ24GA 30MM ILLUMINATED
Also known as: 662468580731, 800T-FXNQ24GA

Specifications

Type: Wireway, Hinged Cover, Lay-In
Length: 3 ft
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 12
Type: Wireway, Hinged Cover, Lay-In
Color: Gray
Height: 4 in
Family / Style: 800T
Length: 3 ft
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12