KINETIX VP LOW INERTIA SERVO MOTOR

Item #: 727745

Cat #: VPL-B0633T-PK12AA

UPC: 885630745879

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 63mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 63mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives, Kinetix 5700 dual-axis inverters, and ArmorKinetix DSD modules. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides real-time motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production

Also known as: 885630745879, VPL-B0633T-PK12AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
RPM: 6750