NK 24 port, Cat 6, Angled, Punchdown Pat

Item #: 727761

Cat #: NKA6PPG24Y

UPC: 074983641383

to view pricing and more.
NetKey 24-port category 6 punchdown flat angled patch panel in black, (1 RU).

Overview

NetKey 24-port category 6 punchdown flat angled patch panel in black, (1 RU).

NetKey 24-port category 6 punchdown flat angled patch panel in black, (1 RU).

Also known as: 074983641383, NKA6PPG24Y

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Type: Angled
Connector Type: CAT 6