NK 48 port, Cat 6, Angled, Punchdown Pat

Item #: 727762

Cat #: NKA6PPG48Y

UPC: 074983430604

to view pricing and more.
NetKey 48-port category 6 punchdown flat angled patch panel in black, (2 RU).

Overview

NetKey 48-port category 6 punchdown flat angled patch panel in black, (2 RU).

NetKey 48-port category 6 punchdown flat angled patch panel in black, (2 RU).

Also known as: 074983430604, NKA6PPG48Y

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Type: Angled
Connector Type: CAT 6