Interface Module, POINT 8 Inputs/Outputs, 24VDC, Configurable

Item #: 72782

Cat #: 1734-8CFG

UPC: 612598665228

to view pricing and more.
Documents & Guides
Interface Module, POINT 8 Inputs/Outputs, 24 Volt DC, Self-Configurable

Overview

Interface Module, POINT 8 Inputs/Outputs, 24 Volt DC, Self-Configurable

POINT I/O™ digital modules offer point-level output fault states for short-circuit and wire-off diagnostics and the choice of direct-connect or rack-optimized communications. Allen-Bradley® catalog item 1734-8CFG is a 24 V DC I/O, eight-point POINT I/O™ digital module. It is self-configurable, open style, and DIN mounted.

Allen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.

Also known as: 612598665228, 1734-8CFG

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Interface Module
Volts DC: 24
Type: Interface Module
Mounting: DIN Rail