Bonding Mid Clamp Assembly

Item #: 727836

Cat #: 242-02055

UPC:

to view pricing and more.
Documents & Guides
Bonding Mid Clamp Assembly, 1.50" - 2.00", Black Anodized Aluminum.

Overview

Bonding Mid Clamp Assembly, 1.50" - 2.00", Black Anodized Aluminum.

Module Clamps are available in diff erent sizes to match PV module frame thickness/depth. Universal End Clamps are a unique one-size-fi ts-all time saver that slips inside the module frame – completely out of sight. The rails are cut fl ush with the modules and fi nished with SnapNrack End Caps to create a system with a fl ush, clean line homeowners love. All Module Clamps work with Series 100, Ultra Rail and Series 200 Ground Mount.

Also known as: 242-02055

Specifications

Color: Black
Diameter Range: 1.500 - 2 in
Color: Black
Diameter Range: 1.500 - 2 in