5KS286SAA200 MOTOR

Item #: 727855

Cat #: M9896

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
5KS286SAA200 MOTOR

Overview

5KS286SAA200 MOTOR
Also known as: M9896

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 30
IP/NEMA Rating: IP55
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 510
Phase: 3
Horsepower: 30
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 510
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS