Breaker, 150A, 2P, Tenant Main, 42kAIC, Type CV

Item #: 727881

Cat #: CVS2150XMM

UPC: 786685705903

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV

Overview

150 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV
Also known as: 786685705903, CVS2150XMM

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating DC: 42 kA
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 42 kA
Poles: 2
Amps: 150
Interrupt Rating AC: 42 kA