3-1/2"grd Bus W/opn Lg

Item #: 727926

Cat #: 458250

UPC: 018997014580

to view pricing and more.
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Zinc Die-cast, Connection Type: Threaded, Maximum Temperature Rating: 150º C, Features: With Dual Rated Cu-al C-clamp Grounding Lug, Outside Diameter: 4.520 Inch, Width: 0.930 Inch, Grounding Wire Size Minimum: 6 Awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Zinc Die-cast, Connection Type: Threaded, Maximum Temperature Rating: 150º C, Features: With Dual Rated Cu-al C-clamp Grounding Lug, Outside Diameter: 4.520 Inch, Width: 0.930 Inch, Grounding Wire Size Minimum: 6 Awg
Also known as: 018997014580, 458250

Specifications

Diameter: 3 1/2 in
Material: Zinc
Insulation: Insulated
Diameter: 3 1/2 in
Insulation: Insulated
Material: Zinc