ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 72796

Cat #: H075X025H1T

UPC: 074983518593

to view pricing and more.
The thermal transfer military grade heat-shrink label in white is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is .75" (19.1mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in white is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is .75" (19.1mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983518593, H075X025H1T

Specifications

Type: Label
Color: White
Type: Label
Color: White