Clamp Tie, 15.1L (384mm), 1/4 (M6) Screw

Item #: 728167

Cat #: PLC4H-S25-TL0

UPC: 074983387489

to view pricing and more.
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.1 (384mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.1 (384mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983387489, PLC4H-S25-TL0

Specifications

Color: Black
Material: Nylon
Length: 15.100 in
Color: Black
Length: 15.100 in
Material: Nylon