MILW 49-16-2658 M18™ 4" RING

Item #: 728255

Cat #: 49-16-2658

UPC: 045242288267

Sign In or Register to view pricing and more.
Documents & Guides
MIL 49-16-2658 M18 4FT RING

Overview

MIL 49-16-2658 M18 4FT RING

M18™ Force Logic™ press rings provide a solution that takes the advantage of press vs. sweat to the max. Pressing 2-1/2 in. to 4 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ press rings deliver quality press connections on Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems large diameter copper systems.

Also known as: 045242288267, 49-16-2658

Features & Benefits

  • 2-Hinge design requires less clearance to fit around pipe
  • Up to 10% lighter than the leading competitor
  • Durable steel rings and adapters provide outstanding life
  • Compatible with M18™ Force Logic press tool
  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.

Specifications

No Specifications Available