Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 72829

Cat #: 20AD8P0A3AYNNEC0

UPC: 820919308833

to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, Ethernet/IP - DPI Module, Enhanced Control, No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Also known as: 820919308833, 20AD8P0A3AYNNEC0

Specifications

Phase: 3
Type: AC Drive
Mounting: Panel
Volts AC: 480
Horsepower: 5, 3
IP/NEMA Rating: NEMA 1, IP20
Amps: 8
Phase: 3
Mounting: Panel
Horsepower: 5, 3
Amps: 8
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20