19W PAR38 LED Lamp, 40K

Item #: 728307

Cat #: 19PAR38G3/840FL40/277V

UPC: 028672407057

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 19 Watt, 277 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1320, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 19 Watt, 277 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1320, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree
Also known as: 028672407057, 19PAR38G3/840FL40/277V

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 277
Wattage: 19
Lumens: 1320
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 19
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 277
Lumens: 1320
Light Technology: LED
Angle: 40°