M18™ 10 Ton Knockout Tool 1/2" to 2" Kit

Item #: 728381

Cat #: 2676-22

UPC: 045242324712

to view pricing and more.
M18™ 10 Ton Knockout Tool 1/2 to 2 inch Kit, Includes: (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) EXACT™ 1/2" Stainless Steel Die (49-16-2660S), (1) EXACT™ 1/2" Stainless Steel Punch (49-16-2661S), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™ 2" Punch (49-16-2671), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Ball Stud, (1) Coupler, (1) Quick Connect Collar, (1) Carrying Case

Overview

M18™ 10 Ton Knockout Tool 1/2 to 2 inch Kit, Includes: (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) EXACT™ 1/2" Stainless Steel Die (49-16-2660S), (1) EXACT™ 1/2" Stainless Steel Punch (49-16-2661S), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™ 2" Punch (49-16-2671), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Ball Stud, (1) Coupler, (1) Quick Connect Collar, (1) Carrying Case

The Milwaukee (2676-22) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design allows the user to operate in tighter spaces while reducing fatigue. Milwaukee knockout tools and punches/dies are compatible with all other major brands.

Also known as: 045242324712, 2676-22

Features & Benefits

  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
  • Speeds up repetitive punching

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery