
Self-Laminating Label Cassettes, 1 x 1-1/4"
Item #: 72855
Cat #: S100X125VAC
UPC: 074983353026
to view pricing and more.
Documents & Guides
P1 Self-Laminating Label Cassettes, 1 x 1-1/4 inch, Wire Gauge: 12-10 , Color: White, 225/Cassette
Overview
P1 Self-Laminating Label Cassettes, 1 x 1-1/4 inch, Wire Gauge: 12-10 , Color: White, 225/Cassette
The S100X125VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. The labels are made out of vinyl and are 1 IN x 1.25 IN, includes 225 labels.
Also known as: 074983353026, S100X125VAC
Specifications
| Length: | 1 1/4 in |
| Gauge: | 10 AWG, 12 AWG |
| Type: | Self-Laminating |
| Width: | 1 in |
| Material: | Vinyl |
| Color: | White |
| Length: | 1 1/4 in |
| Type: | Self-Laminating |
| Material: | Vinyl |
| Gauge: | 10 AWG, 12 AWG |
| Width: | 1 in |
| Color: | White |