Ferrule, 16 AWG, 5/16" Wire Strip Length

Item #: 7286

Cat #: F78-8-M

UPC: 074983764204

to view pricing and more.
Ferrule, 16 AWG, 5/16" Wire Strip Length, .31" Long, Use with Tools: CT-1002, CT-1003, CT-1123

Overview

Ferrule, 16 AWG, 5/16" Wire Strip Length, .31" Long, Use with Tools: CT-1002, CT-1003, CT-1123

Ferrule, Non-Insulated, 16 American Wire Gauge (AWG) (1.5 Millimeters Squared), 0.31 Inch (8mm) Length. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Meets DIN standards for wire containment. Suitable for limited space panel applications.

Also known as: 074983764204, F78-8-M

Specifications

Length: 0.310 in
Allowable Gauge Range: 16
Length: 0.310 in
Allowable Gauge Range: 16