SLIM 26W NEUT 120V TO 277WALLMO

Item #: 728614

Cat #: SLIM26NW

UPC: 019813040530

Sign In or Register to view pricing and more.
Documents & Guides
SLIM 26W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE

Overview

SLIM 26W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE
Also known as: 019813040530, SLIM26NW

Specifications

Wattage: 26
Color: White
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: White