This product may not be available in all locations.
2
more

Breaker, Molded Case, 2P, 225A, 240VAC, 100kAIC, Lug In, Lug Out
Item #: 728694
Cat #: QJL22225
UPC: 785901774211
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 225 Amp, 240 Volt AC, 100 kAIC, Lug In, Lug Out
Overview
Breaker, Molded Case, 2-Pole, 225 Amp, 240 Volt AC, 100 kAIC, Lug In, Lug Out
Also known as: 785901774211, QJL22225
Specifications
| Poles: | 2 |
| Amps: | 225 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 100 kA |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 100 kA |
| Amps: | 225 |
| Standards: | California Proposition 65 |