PSE, Softstart, 248 FLA, 192 FLA.

Item #: 728729

Cat #: PSE250-600-70

UPC: 804325571692

to view pricing and more.
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 248 FLA (Full Load Amps). Heavy Duty: 192 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 248 FLA (Full Load Amps). Heavy Duty: 192 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Softstarter PSE250-600-70 for max 600V main voltage and 100 - 250V 50/60Hz control supply voltage.

Also known as: 804325571692, PSE250-600-70, softstarter

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 248, 192
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 248, 192