Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diam

Item #: 729034

Cat #: PC100-H25D-T0

UPC: 074983838936

to view pricing and more.
Documents & Guides
Pan-Clamp™ heavy duty fixed diameter clamp, 1.00" (25.4mm) bundle, black, bulk package.

Overview

Pan-Clamp™ heavy duty fixed diameter clamp, 1.00" (25.4mm) bundle, black, bulk package.
Also known as: 074983838936, PC100-H25D-T0

Specifications

Diameter: 1 in
Color: Black
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Black