2" Liquidtight Steel Flex, Food Grade, White, 50' Coil

Item #: 729041

Cat #: 035561

UPC: 714118355616

to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 50 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 50 Foot Coil, NSF Food Zone Non-Contact and Splash Certified
Also known as: 714118355616, 035561

Specifications

Jacket: PVC
Color: White
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Family / Style: SEALTITE®
Color: White
Material: Steel
Package Type: Coil
Type: FG - Food Grade