This product has been discontinued.

LED Wet Location Fixture, 46 Watt, 5100 Lumen, 4000K, 120-277V
Item #: 729535
Cat #: DWAE51L840-4-UNV
UPC: 782343500699
to view pricing and more.
Documents & Guides
Vaporlume LED Wet Location Industrial 4 Foot Fixture, 46 Watt, 5100 Lumen, 4000K, 120-277 Volt, Acrylic Lens, 0-10V Dimming
Overview
Vaporlume LED Wet Location Industrial 4 Foot Fixture, 46 Watt, 5100 Lumen, 4000K, 120-277 Volt, Acrylic Lens, 0-10V Dimming
The DW LED Vaporlume is a wet location industrial product designed for both indoor and outdoor applications. It is designed with an LED light source, enabling it to easily replace fluorescent sources due to its reliable performance in cold conditions with the added benefit of energy savings.
Also known as: 782343500699, DWAE51L840-4-UNV
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Wattage: | 46 |
| Type: | Wet Location, 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 46 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Type: | Wet Location, 0-10V Dimming |
| Dimmable: | Yes |