402 Clevis Hanger for Copper Tube, Light Duty, 2" Pipe, 2.125" OD, 3/8" Rod

Item #: 729540

Cat #: 4020200CP

UPC: 782856366058

to view pricing and more.
Documents & Guides
CDY 4020200CP CLEVIS2CU TUBIN

Overview

CDY 4020200CP CLEVIS2CU TUBIN

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated copper pipe.

Also known as: 782856366058, 4020200CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Material: Steel
Diameter: 2 in
Finish: Copper Electroplated
Material: Steel
Finish: Copper Electroplated
Diameter: 2 in