Circuit Breaker, Miniature, 7A, 2P, Supplementary, Trip C

Item #: 729545

Cat #: 1492-SPM2C070

UPC: 885630617008

to view pricing and more.
Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C

Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve C, 7 A, No Neutral

Also known as: 885630617008, 1492-SPM2C070

Specifications

Poles: 2
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Width: 1.370 in
Type: Trip Curve C
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Width: 1.370 in
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C