Tray Cable, Type TC-ER, 4/0-3 with Ground, PVC Jacket

Item #: 729565

Cat #: A64/003

UPC:

to view pricing and more.
Documents & Guides
Tray Cable with PVC Jacket, XPLE Insulation (XHHW), Rated 90 Deg Celsius, 600 Volt, Type TC-ER, 4/0 AWG, 3 Conductor with 4 AWG Ground

Overview

Tray Cable with PVC Jacket, XPLE Insulation (XHHW), Rated 90 Deg Celsius, 600 Volt, Type TC-ER, 4/0 AWG, 3 Conductor with 4 AWG Ground

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: A64/003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Shielding: Unshielded
Conductors: 3
Material: Copper
Gauge: 4/0 AWG
Shielding: Unshielded
Jacket: PVC
Color: Black
Volts AC: 600