Servo Motor, Rotary, 480V, 63mm Frame, 6750 RPM, Low Inertia

Item #: 729586

Cat #: VPL-B0632T-CK12AA

UPC: 885630824420

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 885630824420, VPL-B0632T-CK12AA

Specifications

Volts AC: 480
Size: 63 mm
Mounting: Foot
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Mounting: Foot
Special Program: Rockwell Automation Preferred Product
Size: 63 mm
RPM: 6750