1-1/4" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End
Item #:
729639
Cat #:
1252212ELBBE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Overview
1-1/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 1252212ELBBE
Specifications
Diameter: | 1 1/4 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 22 1/2° |
Diameter: | 1 1/4 in |
Color: | Gray |
Angle: | 22 1/2° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)