This product may not be available in all locations.
1
more

to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Key Removal, Cam 3
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Key Removal, Cam 3
Also known as: 782113723303, E34VMBL1
Specifications
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |