Drive, Adjustable Frequency, 65A, Frame 3, 50HP, 480VAC

Item #: 72971

Cat #: 20BD065A3AYNAND1

UPC: 820919093517

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919093517, 20BD065A3AYNAND1

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Size: 3
Horsepower: 50
Phase: 3
Amps: 65
Size: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 50