This product may not be available in all locations.
3
more

Control Transformer, 500VA, 208/240/277/380/480-24VAC, Type T, Open
Item #: 72973
Cat #: 9070T500D19
UPC: 785901039303
to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901039303, 9070T500D19
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 480, 277, 240, 380 |
| Secondary Voltage: | 24 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Secondary Voltage: | 24 |
| Phase: | 1 |
| Primary Voltage: | 480, 277, 240, 380 |