7W A19 LED Lamp, 27K

Item #: 729742

Cat #: LED7A19/DIM/O/827/G3

UPC: 046135790997

to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 83, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79099

Overview

LED Lamp, 7 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 83, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79099
Also known as: 046135790997, LED7A19/DIM/O/827/G3

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 83
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 83
Lumens: 450
Light Technology: LED