30MM SELECTOR SWITCH 800T PB

Item #: 72999

Cat #: 800TC-J44A

UPC: 611320285888

to view pricing and more.
Documents & Guides
30MM SELECTOR SWITCH 800T PB

Overview

30MM SELECTOR SWITCH 800T PB
Also known as: 611320285888, 800TC-J44A

Specifications

Type: 3-Way, Halogen, Dimmer, Toggle, Incandescent
Wattage: 600
Volts AC: 120
Color: White
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 3-Way, Halogen, Dimmer, Toggle, Incandescent
Volts AC: 120
Family / Style: 800T
Wattage: 600
Color: White
Standards: Build America Buy America Compliant