1
more

Switch Deco 3Way 15A 120/277V AutoGrd LA
Item #: 730137
Cat #: 7603LA-BOX
UPC: 032664647567
to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647567
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647567
Also known as: 032664647567, 7603LA-BOX
Specifications
| Mounting: | Flush |
| Color: | Light Almond |
| Poles: | 1 |
| Amps: | 15 |
| Material: | Thermoplastic |
| Type: | Decorator |
| Mounting: | Flush |
| Poles: | 1 |
| Material: | Thermoplastic |
| Color: | Light Almond |
| Amps: | 15 |
| Type: | Decorator |