Cat 5e Patch Cord, 24/4-Pair, CM, RJ45, Black, 10' Length

Item #: 730506

Cat #: 570-135-010

UPC: 884815778961

to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 4 Pair / 24 AWG, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, 10 Foot Length

Overview

Category 5e Patch Cord, 4 Pair / 24 AWG, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, 10 Foot Length

Q-Series patch cords are perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.exceptional value. Each cable meets or exceeds Cat6 TIA/EIA- 568-B-2.1 standards and are designed to handle bandwidth intensive applications. The pairs in these cables feature a high tolerance twist design that helps maintain the twist spacing up to the termination point. This drastically reduces both impedance and structural return loss (SRL) as compared to standard Cat5E wire and keeps Near-end Crosstalk (NEXT) levels to a minimum.

Also known as: 884815778961, 570-135-010

Specifications

Gauge: 24 AWG
Length: 120 in, 10 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Color: Black
Stranding: Stranded
Length: 120 in, 10 ft
Conductors: 4 Pair
Shielding: Unshielded