Gasket and Screws Feed-Through, fits 6.00x6.00, Brushed, SS304

Item #: 7308

Cat #: F66WGSS

UPC: 783510156602

Sign In or Register to view pricing and more.
Feed-Through Stainless Gasket and Screws kit are used when additional hardware is needed. This Gasket and Screws Feed-Through, F66WGSS item fits 6.00x6.00 inches with a material of SS304 finish Brushed.

Overview

Feed-Through Stainless Gasket and Screws kit are used when additional hardware is needed. This Gasket and Screws Feed-Through, F66WGSS item fits 6.00x6.00 inches with a material of SS304 finish Brushed.

Standard packages of wireway contain one gasket and one set of screws to join sections, except Tee fittings which contain two of each and Telescope fittings which contain none. Additional gasket and screw sets may be ordered by catalog number HOFF66WGSS.

Also known as: 783510156602, F66WGSS

Features & Benefits

  • Feed-Through Stainless Steel Gasket and Screws kit are used when additional hardware is needed

Specifications

Height: 6 in
Width: 6 in
Material: Rubber
IP/NEMA Rating: NEMA 4X
Height: 6 in
Material: Rubber
Width: 6 in
IP/NEMA Rating: NEMA 4X