Fuse Holder, 3P, DIN Rail Mount, 32A, 690VAC, Finger Safe

Item #: 730803

Cat #: E93/32

UPC: 012542047535

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, 2 per carton

Overview

Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, 2 per carton
Also known as: 012542047535, E93/32

Specifications

Type: Fuse Holder, Finger Safe
Volts AC: 690
Poles: 3
Amps: 32
Mounting: DIN Rail
Type: Fuse Holder, Finger Safe
Poles: 3
Mounting: DIN Rail
Volts AC: 690
Amps: 32