Safety switch, Safety switches XCS, metal XCSB, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

Item #: 73091

Cat #: XCSB503

UPC: 389110185013

Sign In or Register to view pricing and more.
Safety switch, Safety switches XCS, metal XCSB, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

Overview

Safety switch, Safety switches XCS, metal XCSB, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

This XCSB Key Operated Safety Switch for guard doors with unlocking by pushbutton has an adjustable turret head and a robust red coated Zamak body with a 1/2" NPT cable gland entry, allowing for flexible installation. It has 2 normally open and 1 normally closed break-before-make (slow break) contacts. Its B10D reliability data is 3 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110185013, XCSB503

Specifications

Poles: 3
Color: Red
Amps: 10
Volts AC: 300
Type: Safety Switch, Interlock
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Amps: 10
Type: Safety Switch, Interlock
Standards: California Proposition 65
Color: Red
Volts AC: 300
Mounting: Surface