This product may not be available in all locations.
3
more

Transformer, Control, 2KVA, 240 x 480 - 120VAC, Open, 1PH
Item #: 73121
Cat #: 9070T2000D1
UPC: 785901876045
to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 2 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 2 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901876045, 9070T2000D1
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Standards: | California Proposition 65 |
| Secondary Voltage: | 120 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120 |
| Volt Amps: | 2kVA |
| Standards: | California Proposition 65 |
| Primary Voltage: | 240/480 |