Occupancy Sensor, ProVolt Series, 2 Pole, 120 - 277V AC

Item #: 731213

Cat #: O4C15-IDW

UPC: 078477642672

to view pricing and more.
Dual Relay Vacancy Sensor, ProVolt Series, Passive Infrared Technology, Ceiling Mount, 1500 Square Foot of Coverage, 2 Pole, 120 - 277 Volt AC, Commercial Grade, White

Overview

Dual Relay Vacancy Sensor, ProVolt Series, Passive Infrared Technology, Ceiling Mount, 1500 Square Foot of Coverage, 2 Pole, 120 - 277 Volt AC, Commercial Grade, White

Multi-Technology PIR/Ultrasonic Vacancy Sensor. Dual Relay. Line Voltage. Ceiling Mount. 1500 Sq. Ft Coverage. Self-Adjusting. 360 Degree Pattern. Commercial Grade. - White

Also known as: 078477642672, O4C15-IDW

Specifications

Type: Occupancy Sensor
Poles: 2
Volts AC: 120, 277
Color: White
Type: Occupancy Sensor
Volts AC: 120, 277
Poles: 2
Color: White