ETN DH366NDKW Harsh Environment Saf

Item #: 731316

Cat #: DH366NDKW

UPC: 782114140819

Sign In or Register to view pricing and more.
Documents & Guides
ETN DH366NDKW Harsh Environme

Overview

ETN DH366NDKW Harsh Environme
Also known as: 782114140819, DH366NDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12