JOYSTICK 600VAC 10A 30MM T-K

Item #: 731370

Cat #: 9001K34H2

UPC: 785901858102

to view pricing and more.
Documents & Guides
JOYSTICK 600VAC 10A 30MM T-K

Overview

JOYSTICK 600VAC 10A 30MM T-K
Also known as: 785901858102, 9001K34H2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65