Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Thermoset, Ivory

Item #: 7317
Cat #: 80421-I
UPC: 078477491041
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory

Overview

3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477491041, 80421-I

Specifications

Gangs: 3
Mounting: Device
Material: Plastic
Color: Ivory
Gangs: 3
Material: Plastic
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)