13.5w/led/7"flush/3k

Item #: 731944
Cat #: S9099
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13.5W/LED/7"FLUSH/3K, 13.5 watt; 7" Flush Mount LED Fixture; 3000K; 120 volts

Overview

13.5W/LED/7"FLUSH/3K, 13.5 watt; 7" Flush Mount LED Fixture; 3000K; 120 volts
Also known as: S9099

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Type: Flush Mount, Floodlight
Wattage: 13.500
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Type: Flush Mount, Floodlight
Color: White
Mounting: Flush
Volts AC: 120
Wattage: 13.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)