Panel 17.00x13.00 fits 20.00x1

Item #: 731974

Cat #: A20P16C

UPC: 783510656409

to view pricing and more.
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 20x16, Plastic

Overview

Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 20x16, Plastic

Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510656409, A20P16C

Specifications

Height: 17 in
Width: 13 in
Color: Light Brown
Material: Phenolic Laminate
Finish: Smooth Matte
Height: 17 in
Color: Light Brown
Finish: Smooth Matte
Width: 13 in
Material: Phenolic Laminate