2P 15A 240V BOLT-ON

Item #: 732049

Cat #: THQB22015

UPC: 783164012309

to view pricing and more.
Documents & Guides
2P 15A 240V BOLT-ON CB

Overview

2P 15A 240V BOLT-ON CB
Also known as: 783164012309, THQB22015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On