C-h Ls4-s11-1-i-zb Limit Switches

Item #: 732075

Cat #: LS4-S11-1-I-ZB

UPC: 786685393896

to view pricing and more.
Din Door Safety Interlock Switch,screw Term, 1 N.o. & 1 N.c.

Overview

Din Door Safety Interlock Switch,screw Term, 1 N.o. & 1 N.c.

Interlock Switch, LS-Titan, Cabinet door interlock, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Full-size DIN, 1NO-1NC with positive opening contact

Also known as: 786685393896, LS4-S11-1-I-ZB

Specifications

Mounting: DIN Rail
IP/NEMA Rating: IP65
Mounting: DIN Rail
IP/NEMA Rating: IP65