REXEL logo

Sustainable

LED Floodlight, 11500 Lumen, 109 Watt, 120-277V, 5000K

Item #: 732131
Cat #: FLW276NC2NG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 11500 Lumen, 109 Watt, 120-2770 Volt, 5000K, NEMA 7x6, Clear Tempered Glass Lens

Overview

LED Floodlight, 11500 Lumen, 109 Watt, 120-2770 Volt, 5000K, NEMA 7x6, Clear Tempered Glass Lens
The DuroSite LED Floodlights represents the future of energy efficient facility illumination for industrial applications worldwide. Dialight industrial floodlights consume at least 50% less energy than traditional HID light sources, while reducing maintenance and carbon emissions.
Also known as: FLW276NC2NG

Specifications

Volts AC: 120-277
Wattage: 109
Color Temperature: 5000 (Bright White)
Lumens: 11500
Light Technology: LED
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 109
Lumens: 11500

Customer Reviews

No reviews for this product
(0)